Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2454198

MPN #: 8623

White Orifice Tube 25 pkg - Four Seasons 8623

|
Questions & Answers (0)
PRICE
$1.34
Usually ships in 2 to 5 days
White Orifice Tube 25 pkg
  • Contains necessary o-rings and gaskets necessary to seal high pressure from low pressure. Application specific direct fit replacement for ease of installation
  • High quality components for long lasting performance
  • Injection molded color coded plastic for easy identification
  • Orifice tubes are built application specific per OEM size and color. Since they act as a refrigerant filter they can become clogged with debris requiring the orifice tube to always be replaced.
  • Orifice tubes serve as the divide between the high and low pressure sections of the A/C system. An orifice tube is a very simple component with no moving parts letting refrigerant flows through its fixed diameter tube.

Application Summary: Audi 100 Series (93-89); 200 Series (91-89); 5000 Series (88-84); 80 Series (92-88); 90 Series (93-88); Coupe Quattro (91-90); S Series (93-92); V8 Quattro (93-90) >> Buick Century Sedan / Coupe (98-77); Electra Sedan / Coupe (90-77); Estat

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.