x

Take 15% off your entire order!

Offer applied at checkout

White Pharmacy Bag, 1.5 mil, 8" x 5-1/2" x 16", Pkg Qty 1000

White Pharmacy Bag, 1.5 mil, 8" x 5-1/2" x 16", Pkg Qty 1000

Item #: WBB478139

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 14
  • 16

16

  • 7
  • 8

8

Price: $177.95

Save $8.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

White Pharmacy Bag, 1.5 mil, 8" x 5-1/2" x 16", Pkg Qty 1000

White Pharmacy bags are constructed from durable high-density polyethylene using the same patented seamless construction as in our popular air sickness bags. The bags have exceptional strength and a convenient latex-free adhesive tape closure. The white opaque material helps guard patient privacy. White Pharmacy Bags provide the safety, security and performance required by today's pharmacy customers.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER WPB8518
  • LENGTH INCHES 16
  • WIDTH INCHES 8
  • DEPTH INCHES 5-1/2
  • THICKNESS MIL 1.5
  • COLOR FINISH White
  • CONSTRUCTION HDPE
  • DESCRIPTION White Pharmacy Bag
  • CLOSURE Adhesive
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 1000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
White Pharmacy Bag, 1.5 mil, 8" x 5-1/2" x 16", Pkg Qty 1000

White Pharmacy Bag, 1.5 mil, 8" x 5-1/2" x 16", Pkg Qty 1000

Item #: WBB478139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant