SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Take Out Bags W/ Loop Handle & Cardboard Insert, 24"W x 15-1/4"L, 3 Mil, White, 100/Pack

Take Out Bags W/ Loop Handle & Cardboard Insert, 24"W x 15-1/4"L, 3 Mil, White, 100/Pack

Item #: WBB508572

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Take Out Bags W/ Bell Top Carry Handle, 18"W x 19"L, 1.25 Mil, 500/Pack

Take Out Bags W/ Bell Top Carry Handle, 18"W x 19"L, 1.25 Mil, 500/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Boardwalk "Thank You" Printed Plastic Bags, 11"W x 22"L, 250/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Printed "Thank You" Bags W/ Handles, 11-1/2"W x 21"L, 12.5 Micron, White, 900/Pack

Printed "Thank You" Take Out Bag W/ Bell Top Handle, 16-1/2"W x 14"L, 1.25 Mil, White, 500/Pack

Printed "Thank You" Take Out Bag W/ Bell Top Handle, 16-1/2"W x 14"L, 1.25 Mil, White, 500/Pack

Take Out Bags W/ Bell Top Carry Handle, 24"W x 20"L, 1.25 Mil, White, 250/Pack

Take Out Bags W/ Bell Top Carry Handle, 24"W x 20"L, 1.25 Mil, White, 250/Pack

Deli Containers 32 Oz - 500 Pack

Deli Containers 32 Oz - 500 Pack

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Reclosable Freezer Bags, 3 Gal., 14"W x 27"L, 4 Mil, Clear, 250/Pack

Reclosable Freezer Bags, 3 Gal., 14"W x 27"L, 4 Mil, Clear, 250/Pack

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

Caterer Ice Bags, 29"W x 36"L, 2.75 Mil, 40 Lb. Capacity, Clear, 250/Pack

These take out bags are made of high density polyethylene for support and long lasting durability. They are easy to open, and the handy die cut handle allows easy carrying. The extra wide gusset bottoms allow bags to stand on surface for quick and easy loading of take out orders. These lightweight bags are easy to open and carry. They come package quantity of 100. Bags open along the width.

Weights & Dimensions

  • Bottom Gusset 14 in
  • Width 24 in
  • Thickness 3 mil
  • Length 15-1/4 in
  • Side Gusset 14 in

Product Details

  • Package Quantity 100
  • Description White Take-Out Bag with Handle & Cardboard Insert
  • Stated Cube 1.62
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Reinforced Water Activated Tape 70mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422834

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$62.40

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Holland Hi Tech Reinforced Water Activated Tape 72mm x 375' 5 Mil Tan - Pkg Qty 8

Item #: 422835

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$68.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Take Out Bags W/ Loop Handle & Cardboard Insert, 24"W x 15-1/4"L, 3 Mil, White, 100/Pack

Take Out Bags W/ Loop Handle & Cardboard Insert, 24"W x 15-1/4"L, 3 Mil, White, 100/Pack

Item #: WBB508572

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant