Global Industrial
Model # :WBB1638695
Global Industrial Industrial Grade Tissue Paper, 20"W x 5200'L, White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Enhance the appearance and add dimension to your packaging with the premium quality tissue paper roll. It has special dyes that resist fading and bleeding. The neutral pH paper has a soft texture on both sides. It has a 10# basis weight.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5200 ft |
| Width | 20 in |
| Weight | 28 lbs |
| Basis Weight | 10 lbs |
Product Details
| Type | Industrial Grade Tissue Paper |
| Material | Paper |
| Package Quantity | 1 Roll |
| Color | White |
| Manufacturers Part Number | B1638695 |
| Brand | Global Industrial |
| Recyclable | Yes |