Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2357540

MPN #: BULK-PS-UHMW-850

White UHMW Polyethylene Plastic Bar - 1-1/4" Thick x 4" Wide x 48" Long

Product Description
White UHMW Polyethylene Plastic Bar - 1-1/4" Thick x 4" Wide x 48" Long

UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width4 in
Thickness1-1/4 in
Tensile Strength4250 psi
Density.034 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-200 to 190 °F
MaterialUHMW Polyethylene
DescriptionWhite UHMW Polyethylene Plastic Bar
Hardness70D
Package Quantity1
Manufacturers Part NumberBULK-PS-UHMW-850
Backing TypePlain
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsFDA, UL 94 HB