- 80 W, 24 V
- Heating surface 80 x 50 mm
- Temperature range 50 °C - 200 °C
- For all Weller® stations with min. 80 W
- Size housing 150 x 120 x 65 mm
- Electrostatic safety certification
Weller® WHP Preheating Plate 80 W, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$889.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | T0052702899N |
| Package Quantity | 1 |
| Description | Preheating Plate |
| Brand | Weller |