- Standard 70mm, G-threaded necks, and screw caps with unique grip lugs and removable leakproof silicone rubber ring seal
- Cap and jar are steam autoclavable at 121° C (250° F); loosen cap when autoclaving
Bel-Art Wide-Mouth 1 L (1 qt) Polypropylene Mason Jars 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Highly shock resistant polypropylene, heavy-walled Mason Jars are ideal for industrial waste sampling, long term storage and a variety of laboratory uses.
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7 in |
Product Details
| Capacity | 1 |
| Material | Polypropylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | F10914-0000 |
| Brand | Bel-Art |