Features:
- Tough plastic construction
- Made from high-purity, food grade resins
- Polypropylene closure
- Leak proof
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Height | 7-13/16 in |
| Diameter | 91 mm |
Product Details
| Type | Packaging Bottles |
| Neck Finish | 63-415 |
| Color | White |
| Closure | 63-415mm |
| Cap Material | PP |
| Capacity | 1000 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Wide Mouth Packaging Bottle |
| Package Quantity | 50 |
| Manufacturers Part Number | 312189-0032 |
| Cap Color Family | Natural |
| Brand | Nalgene |