Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504636GY

Global Industrial 3 Shelf, Heavy Duty Boltless Shelving Starter, 48"Wx48"Dx96"H, Laminate Deck

Product Description
✓ Max storage weight of 1500 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial™ 3 Shelf Heavy Duty Boltless Shelving Starter with Laminate Decking is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each starter unit includes rugged 2 ¼" x 1 ½" 14 ga steel uprights that are punched on 1 ½" centers and double riveted horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.

PRICE
$279.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
279.95
Buy 3+ units
259.95Save $20.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth48 in
Height96 in
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeLaminate Deck
Shelf Capacity1500 lbs
ColorGray
StyleDouble Rivet
Number of Shelves3
MaterialSteel
Deck TypeLaminate Deck
Unit TypeHeavy Duty
BrandGlobal Industrial

Warranty

Warranty1 yr