- 2U Heavy Duty Adjustable 19" shelf
- Assembled: 3.00"H x 19"W x 42"D
- Adjustable depth from 22" to 42"
- Static resistant powder coat finish - black
- Load Capacity - 350 lbs
- RoHS Compliant
Vertical Cable 047-WAS-2400 2U Heavy Duty Adjustable Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 047-WAS-2400, 2U 19" Heavy Duty Adjustable Shelf
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 22 to 42 in |
| Height | 3 in |
| Weight Capacity | 350 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 2U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Package Quantity | 1 |
| Description | Heavy Duty Adjustable Shelf |
| Manufacturers Part Number | 047-WAS-2400 |
| Brand | Vertical Cable |
Warranty
| Warranty | 1 yr |