Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB504209GY

Global Industrial 3 Shelf Heavy Duty Channel Boltless Shelving Starter 96"Wx24"Dx60"H, Laminate Deck

Product Description
✓ Max storage weight of 1200 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial™ 3 Shelf Heavy Duty Channel Boltless Shelving Starter with Laminate Decking is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 ½" centers and double riveted horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.

* Particle board ships in two pieces

PRICE
$309.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
309.95
Buy 3+ units
295.95Save $14.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth24 in
Height60 in
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeLaminate Deck
Shelf Capacity1200 lbs
ColorGray
StyleDouble Rivet Channel
Number of Shelves3
MaterialSteel
Deck TypeLaminate Deck
Unit TypeHeavy Duty
BrandGlobal Industrial

Warranty

Warranty1 yr