Width Dividers for Super-Size Akro Bins. Priced Per Pack. Two dividers per pack. Must be ordered in multiples of 16 packs.
Akro-Mils Width Divider 41289 For 30289 Stacking Bin, Price Per Pkg of 2 - Pkg Qty 16
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$264.00 Sold in packages of 16 / $16.50 ea
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-7/8 in |
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Short Divider for 23-7/8"Dx18"W bins |
| Color | Black |
| Manufacturers Part Number | 41289 |
| Accessory Type | Divider |
| Brand | Akro-Mils |