Clear Cover COV220 for Ultra Stack and Hang Bin QUS220 Price Per Each, 24 Per Carton - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Clear covers for Ultra Stack and Hang bins provide high visibility and accessibility to contents while protecting from dust, dirt and debris. Integrated hinge pins allow for easy snap-in installation. Clear covers may be used in conjunction with dividers. Durable design and construction along with crystal clear material, keeps contents inside bins highly visible and accessible.
PRICE
$65.52 Sold in packages of 24 / $2.73 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 7 in |
| Height | 1/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Accessory |
| Material | Crystal Styrene |
| Package Quantity | 24 |
| Color | Clear |
| Manufacturers Part Number | COV220 |
| Accessory Type | Cover and Lid |
| Brand | Quantum Storage Systems |