SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

Product May Vary From Image

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233420

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$160.06 up to 9% OFF

Price: $144.95

Save $7.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" NPT Brass Needle Valve

1/4" NPT Brass Needle Valve

2.5" Type 213.40 5,000PSI Gauge - 7/16-20 SAE LM Forged Brass

2.5" Type 213.40 5,000PSI Gauge - 7/16-20 SAE LM Forged Brass

Free Shipping

2.5" Type 213.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 213.53 100PSI Gauge - 1/4" NPT LM Stainless Steel

4" Type 213.53 10,000PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 213.53 10,000PSI Gauge - 1/2" NPT LM Stainless Steel

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wika 4 Type 232.53 200 PSI Gauge - 1/2 NPT LM Stainless Steel

The rugged construction of WIKA Type 23X.53 stainless steel gauges provides resistance to the most corrosive media and environments. These gauges feature 316 stainless steel wetted parts and 304 stainless steel case and crimped ring, and can be liquid filled in the field.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Crimped
  • Window Construction: Acrylic

Compatibility
U.S. Gauge: C-1706
Ashcroft: 1009S-XR5

Weights & Dimensions

  • Gauge Size 4 in
  • Connection Size 1/2" NPT
  • Range 200 PSI
  • Dual Size 1

Product Details

  • Media Operating Temperature 212°F °F
  • Ambient Operating Temperature Range -40°F to 140°F °F
  • Dial Material White Aluminum
  • Window Type Crimped
  • Case Material Stainless Steel
  • Fillable Yes
  • Connection Location Lower Mount
  • Type 232.53
  • Brand Wika Instruments
  • Package Quantity 1
  • Factory Filling None
  • Wetted Parts Material Stainless Steel
  • Manufacturers Part Number 9768564
  • Bezel Material Stainless Steel
  • Accuracy 1 Percent °F
  • Window Material Acrylic
  • Pointer Material Black Aluminum
  • Bezel Type Crimped
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$8.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant