- Heavy-duty construction for strength and durability
- Includes Bronze Drift Punches Sizes: 3/8, 1/2, 3/4.
- For Aligning unhardened steel or aluminum
Williams® 3 Piece Bronze Drift Punch Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$71.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Set |
| Number of Pieces | 3 |
| Country of Origin | Made in USA |
| Description | Bronze Drift Punch 3 Piece Set |
| Manufacturers Part Number | JHWPS-3A |
| Brand | Williams |