- Measurement scale on head conveniently shows fastener size
- Wrench heads are fully polished for easy clean-up
- Exceed ANSI specifications for strength
- Precision hardened and anti-corrosion treated
- Chrome Vanadium Steel
Williams® Adjustable Wrench with Chrome Finish, 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 2 lbs |
| Size | 12 |
| Opening Size | 1-5/16 in |
| Jaw Capacity | 1-5/16 in |
Product Details
| Type | Adjustable Wrench |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | JHW13412A |
| Brand | Williams |