Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WB501202

MPN #: WL9-20412

Wilton WL9-20412 B.A.S.H.® 4Lb. Head 12" Unbreakable Steel Core Handle Sledge Hammer

Product Description
At Wilton, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.

Features:

  • Unbreakable® Handle Technology - Steel core eliminates breaking during overstrikes
  • Trademark Green Head - Hi-Vis, drop forged 46 HRC steel head endures the most demanding applications
  • Safety Plate - Secures head to handle preventing head dislodging
  • Ergonomic Handle - shaped and thickened for improved comfort and less vibration
  • No-Slip Grip - Vulcanized rubber handle for secure grip while striking
  • Lanyard Hole - Safely secure hammer to wrist or stationary object
PRICE
$62.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Head Weight4 lbs
Handle Length12"

Product Details

TypeSledge Hammer
Handle MaterialVulcanized Rubber
Head MaterialForged 46 HRC Steel
Manufacturers Part NumberWL9-20412
Handle TypeNo-Slip Grip
BrandWilton

Compliance & Certifications

CertificationsCSA Certified