Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wilton

Model # :WBB3169164

MPN #: WL9-21230

Wilton® B.A.S.H® Sledge Hammer, 12 lb. Head, 30"L Unbreakable Steel Core Handle

Product Description
At Wilton®, we are on a never-ending journey to create the highest quality, most indestructible tools on the market. On this journey we've managed to design and file patents for the world's most durable sledge hammer with Unbreakable® Handle Technology, revolutionary design, and engineered no-slip rubber grip. With the Wilton® B.A.S.H® backed by our $1,000 Guarantee, we put our money where our mouth is.

Features:
  • Lanyard Hole - Safely secure hammer to wrist or stationary object
  • No-Slip Grip - Vulcanized rubber handle for secure grip while striking
  • Trademark Green Head - Hi-Vis, drop forged 46 HRC steel head endures the most demanding applications
  • Unbreakable® Handle Technology: Steel core eliminates breaking during overstrikes


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Head Weight12 lbs
Diameter2-1/4 (Face)
Handle Length30

Product Details

TypeSledge Hammer
Handle MaterialSteel Core/Vulcanized Rubber
Head MaterialDrop Forged Steel
DescriptionSledge Hammer
Manufacturers Part NumberWL9-21230
BrandWilton