US Cargo Control Winch Strap with Flat Hook, 2" x 20', Red
Write a Review
|
Questions & Answers (0)
Product Description
2" x 20' Trailer Winch Strap: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo.
The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.
The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer.
The 20-foot length strap fits standard 2" winches.
Benefits of Flat Hook End Hardware:
If you are want to connect to either your rub rail or under the edge of your truck / trailer, a flat hook is the right end fitting for you. With a wide contact area to better distribute tie down force, flat hooks are a reliable choice for most loads. They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap.
10,000 lb. Tie Down Strap Industry Compliance:
All of our trailer winch straps are tested in the USA to ensure they meet all standards - they are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.
The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer.
The 20-foot length strap fits standard 2" winches.
Benefits of Flat Hook End Hardware:
If you are want to connect to either your rub rail or under the edge of your truck / trailer, a flat hook is the right end fitting for you. With a wide contact area to better distribute tie down force, flat hooks are a reliable choice for most loads. They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap.
10,000 lb. Tie Down Strap Industry Compliance:
All of our trailer winch straps are tested in the USA to ensure they meet all standards - they are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Winch Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 220FH-R |
| Brand | US Cargo Control |
| End Fitting | Flat Hook |