Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790899

MPN #: 427DR-R

US Cargo Control Winch Strap with D-Ring, 4" x 27', Red

Product Description
4" x 27' Red Heavy Duty Winch Strap with D Ring: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo.

The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

Why Choose D Ring End Hardware?

The 4" forged triangle D-rings are compatible with nearly all hook options, giving you flexibility when it comes to making connections.

HD Truck Strap:
  • The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer.
  • The 27-foot length strap fits standard 4" winches.
  • The high-quality ratchet and rings all have a zinc coating to protect against weathering and prolong the life of the strap. The ratchet also comes with a long, wide handle to make tensioning easier.
Compliant with Industry Standards:

All of our trailer winch straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.

PRICE
$24.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 ft
Width4 in
Weight5 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorRed
Manufacturers Part Number427DR-R
BrandUS Cargo Control
End FittingD Ring