Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790908

MPN #: 430WH-GRN

US Cargo Control Winch Strap with Wire Hook, 4" x 30', Green

Product Description
4" x 30' Green Heavy Duty Winch Strap with Double J-Hook: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo.

The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

HD Truck Strap:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty Wire Hooks: Versatile hooks easily attached to D-rings and other narrow anchor points. Ideal for applications where anchor point space is tight or the connection is harder to reach.
  • Corrosion-Resistant Hardware: Wire hooks are zinc-plated for weather-protection.
  • Compatible with Standard 4" Winches.
  • Industry-Compliant: This 4 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width4 in
Weight6 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorGreen
Manufacturers Part Number430WH-GRN
BrandUS Cargo Control
End FittingWire Hook, Double J-Hook