+

Frequently Purchased Together
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Warranty
✓ Cools up to 550 square feet.
✓ Window installation kit included.
✓ Bluetooth and remote-control features.
Keep cool throughout the spring and summer seasons with the 15,000 BTU Global Industrial Window Air Conditioner. Equipped with WIFI capabilities and Apple IOS and Android compatible, users can control their unit from anywhere using a smartphone. The temperature and fan levels can be controlled with a remote, making this the ideal air conditioner for households, commercial offices, schools, and other industrial settings. Energy star rated. 1-Year Limited Warranty.
Auto restart
Filter cleaner reminder
Multi Directional Louvers
Sleep, eco, 24-hour timer, and troubleshooting modes
✓ Window installation kit included.
✓ Bluetooth and remote-control features.
Keep cool throughout the spring and summer seasons with the 15,000 BTU Global Industrial Window Air Conditioner. Equipped with WIFI capabilities and Apple IOS and Android compatible, users can control their unit from anywhere using a smartphone. The temperature and fan levels can be controlled with a remote, making this the ideal air conditioner for households, commercial offices, schools, and other industrial settings. Energy star rated. 1-Year Limited Warranty.
Product Details
- BTU Cooling 15000
- CFM Medium 341 CFM
- Number of Speeds 3
- Pints/Day Dehumidification 101
- Refrigerant R32
- Amps Cooling 11.3 A
- Remote Included Yes
- Type Cool Only
- CFM Low 312 CFM
- Compressor Lra 59
- Temperature Range Cooling 61-88 °F
- Voltage 115 V
- Compressor Type Rotary
- Includes Window Installation Kit
- Controls Electronic
- CFM High 370 CFM
- Phase 1
- Watts Cooling 1270 W
- Refrigerant Charge 16.58 oz
- Power Cord Type LCDI Type Plug
- Brand Global Industrial
- Warranty 1 yr
- Hertz 60 Hz
- Decibels 56
- Manufacturers Part Number 293133
- Compressor RLA 9.1
- Color Family White
Weights & Dimensions
- Coverage Area 700 ft²
- Width 23-1/2 in
- Window Width Min/Max 28/41 in
- Window Height Min/Max 19 in
- Cord Length 5.5 ft
- Height 17-7/8 in
- Depth 25-3/8 in
- Weight 96.1 lbs
Compliance & Certifications
- Certifications UL Listed, DOE
- Energy Efficiency Rating (EER) 11.9
- Energy Star Certified Yes
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Warranty
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Global Industrial Window Air Conditioner, 15,000 BTU, 115V, Energy Star Rated, Wi-Fi Enabled
$679.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Warranty