Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2096856

MPN #: 96121-3-01

BESTSELLER

Weather Guard Window Bulkhead, Mid/High-Roof, Mercedes-Benz Sprinter - 96121-3-01

|
Questions & Answers (0)
PRICE
$759.00
Usually ships in 42 to 45 days
Bulkheads separate the driver compartment from the cargo area for maximum protection against shifting loads. Designed for Mid and High-Roof Mercedes-Benz Sprinter vans, the Model 96121-3-01 window bulkhead offers improved visibility with polycarbonate windows and a large area to mount accessories. Heavy gauge steel is used for strength and durability. Improved impact resistance protects you from loose object in the cargo area. Brite White ARMOR-TUF® Powder Coat finish. Easy installation with sidewall and roof mounting brackets and pre-punched mounting holes for WEATHER GUARD® accessories. New vertical panel design reduces ambient noise levels. Exclusive 9 in x 12 in Dog Hatch™ Door allows easy loading of long materials by utilizing the floor space in front of the bulkhead. Provides improved heating and cooling efficiency in the passenger area. reduces noise levels as well . Polycarbonate Windows on all bulkheads allow for improved visibility. Optional Hinge Kit converts bulkhead to swing door version.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.