Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2096958

MPN #: 96311-3-01

Weather Guard Window Bulkhead, Mid-Roof, Ford Transit - 96311-3-01

|
Questions & Answers (0)
PRICE
$716.00
Usually ships in 42 to 45 days
Bulkheads separate the driver compartment from the cargo area for maximum protection against shifting loads. Designed for Ford Transit Mid-Roof vans, the Model 96311-3-01 window bulkhead provides additional driver and cargo protection. Heavy gauge steel is used for strength and durability. Bulkhead design complies with new cargo van airbag safety standards. Improved impact resistance protects you from loose object in the cargo area. Brite White ARMOR-TUF® Powder Coat finish. Easy installation to roof and sidewalls; no wing kit required. Vertical panel design reduces ambient noise levels. Exclusive 9 in x 12 in Dog Hatch™ Door allows easy loading of long materials by utilizing the floor space in front of the bulkhead. Provides improved heating and cooling efficiency in the passenger area. reduces noise levels as well . Polycarbonate Windows on all bulkheads allow for improved visibility. Optional Hinge Kit converts bulkhead to swing door version.