Interion by Global Industrial
Model # :WB694860
Interion® Translucent Partition For Double Collaboration Desk
|
Questions & Answers (0)
Product Description
To be used in conjunction with the Interion® By Global Industrial Double Sided Open Office Desk (694859). This translucent partition incorporates a 5mm thick fluted polycarbonate divider screen and is supported by steel brackets. Includes all necessary hardware to install into the center of the desk, giving each user a bit of privacy when working in a shared environment while letting ambient light through.
Overall panel dimensions: 55"W x 16"H. Window panel dimensions: 49"W x 10"H.
Overall panel dimensions: 55"W x 16"H. Window panel dimensions: 49"W x 10"H.
PRICE
$149.95
1
1
Backordered, expected around 01/25/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Height | 16 in |
| Window Size (W X H) | 49 x 10 in |
| Thickness | 1-3/4 in |
Product Details
| Type | Mountable |
| Frame Color Family | Black |
| Color | Frosted |
| Top Finish | Frosted |
| Material | Polycarbonate |
| Description | Translucent Partition |
| Frame Material | Plastic |
| Manufacturers Part Number | 694860 |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 1 yr |