Tork® Windshield Towel, 9-1/8 x 10-1/4, Blue, 140/Pack, 16 Packs/Carton - 192122
Write a Review
|
Questions & Answers (0)
Product Description
Tork Windshield Paper Towels are a soft, absorbent and strong 2-ply windshield towel. A multipurpose paper towel for light wiping tasks. Maximum absorption suitable for a variety of climates and conditions
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-5/8 in |
| Width | 14-3/8 in |
| Height | 9-7/8 |
| Weight | 15.5 lbs |
| Roll Length | 119 |
| Size | 9-1/8" x 10-1/4" |
Product Details
| Type | Windshield Paper Towel |
| Color | Blue |
| Application | Multipurpose |
| For Use With | Tork H22 dispensers |
| Number of Sheets | 140 |
| Scent | Unscented |
| Size Type | 140 Towels/Pack |
| Material | Paper |
| Description | Windshield Towels |
| Package Quantity | 16 Packs/Carton |
| Manufacturers Part Number | 192122 |
| Number of Plys | 2 |
| Absorbency | Moderate |
| Brand | Tork |