Toolbox® Z300 Greenx Series Jumbo Roll, Natural, 950 Sheets/Roll, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
TOOLBOX® Z300 GreenX series Jumbo Roll Wipers are perfect for extremely messy locations as they fit on wall mount (item # 99914) or floor stand (item # 99911) dispensers. Food safe. Elemental chlorine free. No dyes and fragrance free. Doesn't contain any natural latex. Ideal for all light-duty general purpose wiping applications. Recycled DRC Wipers are soft on hands and face, absorbent and won't fall apart when wet. TOOLBOX® Z300 GreenX series are more absorbent than airlaid wipers at the same basis weight. Recycled Jumbo Roll Wipers are perfect for extremely messy locations as they fit on wall mount or floor stand dispensers. GreenX series recycled jumbo roll wipers provide opportunities to earn credits in several LEED-EB (Existing Buildings) Operation & Maintenance categories. GreenX recycled jumbo roll wipers are made with 40% post-consumer recycled fibers (based only on the product's fiber content, which represents a minimum of 85% of the total product weight) and 10% pre-consumer recycled fibers...meeting the EPA Comprehensive Procurement Guidelines. Made in the USA.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-1/2" x 12" |
Product Details
| Number of Sheets | 950 |
| Size Type | 950 Sheets/Roll |
| Material | DRC |
| Package Quantity | 1 Roll/Case |
| Description | TOOLBOX Z300 GreenX Jumbo Roll Wipers |
| Color | Brown |
| Application | Light Duty |
| Manufacturers Part Number | 24310 |
| Brand | Sellars |