Wine Bottle Rack - Wire Shelving
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Each shelf level holds up to 100 lbs. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" ledge along the rear of the shelf. The electroplated nickel-chrome finish is durable, chip resistant and attractive for use in retail display. The use of 188735 Foot Plate is recommended for additional stability.
Nexel
Model # :WB797147
Nexel® Wine Bottle Rack - 78 Bottle 48"W x 14"D x 54"H, Chrome
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14 in |
| Height | 54 in |
| Weight Capacity | 100 lbs |
Product Details
| Number of Hooks | 78 |
| Number of Shelves | 6 |
| Material | Steel with Chrome Plating |
| Color | Silver |
| Number of Drawers | 78 |
| Brand | Nexel |