Nexel
Model # :WBB2276482
Nexel® Wine Bottle Rack - 54 Bottle 36"W x 14"D x 54"H, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® WS14366C Wine Bottle Rack - 54 Bottle 36"W x 14"D x 54"H
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Each shelf level holds up to 100 lbs. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" ledge along the rear of the shelf. The use of 188735 Foot Plate is recommended for additional stability. b>Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Each shelf level holds up to 100 lbs. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" ledge along the rear of the shelf. The use of 188735 Foot Plate is recommended for additional stability. b>Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.
PRICE
$239.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Height | 54 in |
Product Details
| Assembly Required | Yes |
| Number of Shelves | 6 |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | WS14366C |
| Number of Drawers | 54 |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited |