Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB797158

Wine Bottle Rack - Wall Mount 104 Bottle 96" x 14" x 54"

Product Description
b>Wine Bottle Rack – Wall Mount Wire Shelving

Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles.
PRICE
$575.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
575.00
Buy 2 units - 5 units
549.00Save $26.00 (5%)
Buy 6+ units
529.00Save $46.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth14 in
Height54 in

Product Details

Assembly RequiredYes
Shelf Capacity100 lbs
Number of Shelves8
MaterialSteel
ColorSilver
Number of Drawers104
BrandNexel