Features:
- (17) Cradle shelves
- (4) Posts, foot plates and wall brackets
- Holds up to (153) bottles
- Note: Not as pictured
Weights & Dimensions
| Width | 36 in |
| Depth | 14 in |
| Height | 86 in |
Product Details
| Type | Wine Cradle Unit |
| Shelf Type | Flat Wire |
| Shelf Capacity | 400 lbs |
| Finish | Chrome |
| Number of Shelves | 17 |
| Material | Carbon Steel |
| Color | Silver |
| Manufacturers Part Number | WR86-1436WSC |
| Brand | Quantum Storage Systems |