Buyers Wing Type Quick Detach Hydraulic Coupler, QDWC162, 1" NPT Coupler, 45 Flow GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Flow | 45 gal/min |
| Material | Solid Brass |
| Port Size & Type | 1" NPT |
| Description | Female End Only |
| Manufacturers Part Number | QDWC162 |
| Brand | Buyers Products |