Buyers Wing Type Quick Detach Hydraulic Coupler, Qdwc121, 3/4" Npt Coupler, 18 Flow Gpm - Min Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.8 lbs |
Product Details
| Flow | 18 gal/min |
| Material | Solid Brass |
| Port Size & Type | 3/4" NPT |
| Description | Wing Type Quick Detach Coupler, Male End |
| Manufacturers Part Number | QDWC121 |
| Brand | Buyers Products |