x

Take 15% off your entire order!

Offer applied at checkout

Wing Urinal Bracket, 1" x 12", Chrome - 650-6440

Wing Urinal Bracket, 1" x 12", Chrome - 650-6440

Item #: WBB667750

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Angle Bracket 57"H x 2.50"L x 1.25"B - St. Stainless Steel

Angle Bracket. Measures: 57"H x 2.50"L x 1.25"B - Stamped Stainless Steel. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 12
  • WIDTH INCHES 7
  • HEIGHT INCHES 1-1/2
  • THICKNESS INCHES 1/8
  • USED WITH PARTITION MATERIAL All
  • PANEL OR POST SIZE 1"
  • PACKAGE QUANTITY 1
  • TYPE Wall Bracket
  • DESCRIPTION Wing Urinal Bracket, 1" x 12", Chrome
  • CONSTRUCTION Zamak
  • MANUFACTURERS PART NUMBER 650-6440
  • COLOR FINISH Chrome
  • BRAND Sentry Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wing Urinal Bracket, 1" x 12", Chrome - 650-6440

Wing Urinal Bracket, 1" x 12", Chrome - 650-6440

Item #: WBB667750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant