Model # :WB412122
MPN #: 2422442000
Blickman Wire Basket, 12" Chrome 24 1/2"W x 12"H x 14 1/4"D
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 24-1/2 in |
| Height | 12 in |
Related Products
Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store. Features: Sold in Packs of: 2 Material: Chrome Wire Opening Measurement: 12"W x 12"D Bottom Measurement: 9.5"W x 9.5"D Color: Silver
A must for transportation in nursing homes, offices, hospitals or mail rooms. Top basket has built-in hanging file frame that holds standard legal size hanging folders. Spacious bottom basket holds bulky packages or other large items. Chrome plated tubular steel frame with vinyl dipped baskets for added durability. Rolls smoothly with rear 8" casters in rear and 5" Clean Wheel System™ casters on front. Made in USA.
Removable, Lift-Out Baskets for Easy Loading and Filing. Cart is ideal for carrying hanging files (both Letter and Legal), mail, packages and tools. Heavy-duty 1" diameter, 18 gauge tubular steel construction features a durable chrome-plated finish. Rolls smoothly with 4" hard rubber rigid/swivel casters.
Ideal for collecting or distributing supplies, mail, parts, tools or other items. Rolls smoothly on R&B's patented 5" Clean Wheel System™ casters designed to deflect hair, lint and debris. Folds for easy storage with removable wire top basket. Constructed of heavy duty steel and wire with a commercial grade chrome plating for added durability. Entire unit is chrome plated for added durability. Bottom shelf designed to hold boxes or other bulky items. Made in USA.
Mobile File w/ Worksurface This Mobile File is extremely functional and versatile with a contemporary look and steel construction. The cart is designed to accommodate letter or legal size folders and has additional pockets on either end for active files and a bottom shelf for extra storage. The generously sized locking laminate top adds security and an additional workspace. While the oversized swivel casters (two locking) provide mobility so you can easily slide the cart under a work-surface to open up valuable floor space.