Global Industrial
Model # :WB504586
Global Industrial Wire Mesh Deck, 96"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Wire Deck
for Extra High Capacity Bulk Rack
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 48"W x 18"D decks to save on shipping costs.
for Extra High Capacity Bulk Rack
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 48"W x 18"D decks to save on shipping costs.
PRICE
$42.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 18 in |
| Thickness | 1/4 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Wire Deck |
| Shelf Type | Wire Deck |
| Color | Gray |
| Style | Decking Only |
| Material | Wire Deck |
| Deck Type | Wire Deck |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |