Global Industrial
Model # :WB933CP28
Global Industrial Wire Mesh Deck, 30"W x 48"D
Write a Review
|
Questions & Answers (0)
Product Description
Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
for Shelving, Bulk Rack and Wall Panels
Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 48 in |
| Thickness | 1/4 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Wire Deck |
| Shelf Type | Wire Deck |
| Color | Gray |
| Style | Decking Only |
| Material | Wire Deck |
| Deck Type | Wire Deck |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |