Wire Deck Panel for Shelving, Bulk Rack and Wall Panels Allows visibility and light, air and sprinkler penetration (reducing insurance premiums).
Global Industrial
Model # :WBB3251681
Global Industrial Wire Mesh Deck, 60"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Thickness | 1/4 |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Wire Deck |
| Shelf Type | Wire Deck |
| Color | Gray |
| Style | Decking Only |
| Material | Wire Deck |
| Deck Type | Wire Deck |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |