The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish.
Global Industrial
Model # :WB180360A
Global Industrial™ Wire Mesh Partition Security Room 10x10x10 with Roof - 3 Sides w/ Window
Write a Review
|
Questions & Answers (0)
Product Description
Convenient and Easy to Order. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Sturdy wire mesh roof offers additional security. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5' W x 8'H sliding gate is included (with a 2’H fill transom). This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Service Window slides open and bolt locks for security. A 12" deep shelf is included with window. Window is mounted in an 8'H panel (with a 2’H fill transom).
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish.
PRICE
$2,409.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 ft |
| Depth | 10 ft |
| Height | 10 ft |
| Weight | 675 lbs |
| Nominal Height | 10 ft |
| Nominal Depth | 10 ft |
| Nominal Width | 10 ft |
Product Details
| Assembly Required | Yes |
| Service Window | Yes |
| Color | Gray |
| Style | 3 Sided Room |
| Roof | Yes |
| Material | Steel Wire |
| Manufacturers Part Number | 180360A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |