Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5' wide x 8'H sliding gate is included. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Gates for 10-foot high rooms include a 2'H transom. Service window slides open and bolt locks for security. A 12" deep shelf is included with window. Window is mounted in a 10'H panel.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage.
Global Industrial
Model # :WB603305A
Global Industrial™ Wire Mesh Partition Security Room 10x10x10 without Roof - 4 Sides w/ Window
Write a Review
|
Questions & Answers (0)
Product Description
Convenient and Easy to Order. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install.
PRICE
$2,749.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 ft |
| Depth | 10 ft |
| Height | 10 ft |
| Nominal Height | 10 ft |
| Nominal Depth | 10 ft |
| Nominal Width | 10 ft |
Product Details
| Assembly Required | Yes |
| Service Window | Yes |
| Color | Gray |
| Style | 4 Sided Room |
| Number of Sides | 4 |
| Roof | No |
| Material | Steel Wire |
| Manufacturers Part Number | 603305A |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |