Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB180450A

Global Industrial™ Wire Mesh Partition Security Room 10x10x8 with Roof - 4 Sides w/ Window

Product Description
Convenient and Easy to Order. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Sturdy wire mesh roof offers additional security. Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5' W x 8'H sliding gate is included. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Service Window slides open and bolt locks for security. A 12" deep shelf is included with window. Window is mounted in an 8'H panel.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish.

PRICE
$2,699.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2699.00
Buy 3 units - 4 units
2565.00Save $134.00 (5%)
Buy 5+ units
2485.00Save $214.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 ft
Depth10 ft
Height8 ft
Weight702 lbs
Nominal Height8 ft
Nominal Depth10 ft
Nominal Width10 ft

Product Details

Assembly RequiredYes
Service WindowYes
ColorGray
Number of Sides4
RoofYes
MaterialSteel Wire
Manufacturers Part Number180450A
BrandGlobal Industrial

Warranty

Warranty1 yr