Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603290

Global Industrial™ Wire Mesh Partition Security Room 10x10x8 without Roof - 3 Sides

Product Description
Convenient and Easy to Order. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install.

Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 4' wide x 8'H sliding gate is included (Gate openning is 4' wide). This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage.

If the optional window is required, please add an "A" suffix to the model number when ordering. Additional cost applies.

PRICE
$2,349.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
2349.00
Buy 3 units - 4 units
2229.00Save $120.00 (5%)
Buy 5+ units
2159.00Save $190.00 (8%)
Available on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 ft
Depth10 ft
Height8 ft
Nominal Height8 ft
Nominal Depth10 ft
Nominal Width10 ft

Product Details

Assembly RequiredYes
Service WindowNo
ColorGray
Style3 Sided Room
Number of Sides3
RoofNo
MaterialSteel Wire
Manufacturers Part Number603290
BrandGlobal Industrial

Warranty

Warranty1 yr