Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603304

Global Industrial™ Wire Mesh Partition Security Room 30x20x8 without Roof - 4 Sides

Product Description
Convenient and Easy to Order. The low cost way to protect your merchandise and valuables. Easy to install, move or relocate. Perfect for stock rooms, tool cribs and security areas. Easy to install.

Bolted wire mesh partitions have extra-strong C-Channel frame and 10 gauge woven wire - clinched, not welded, into frame - for heavy-duty strength and enhanced appearance. A 5' wide x 8'H sliding gate is included. This gate features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment.
The following hardware is included: mortise lock for gate, top capping, channel stiffener posts, corner posts, floor sockets, wall clips, nuts, bolts and detailed assembly instructions. Gray powder coat finish. Every shipment receives special care to ensure no freight damage.

If the optional window is required, please add an "A" suffix to the model number when ordering. Additional cost applies.

PRICE
$6,399.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
6399.00
Buy 3 units - 4 units
6079.00Save $320.00 (5%)
Buy 5+ units
5889.00Save $510.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 ft
Depth20 ft
Height8 ft
Nominal Height8 ft
Nominal Depth20 ft
Nominal Width30 ft

Product Details

Assembly RequiredYes
Service WindowNo
ColorGray
Style4 Sided Room
RoofNo
MaterialSteel Wire
Manufacturers Part Number603304
BrandGlobal Industrial

Warranty

Warranty1 yr