Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB184083

Global Industrial™ 1-Tier 2 Door Wire Mesh Security Locker, 36"Wx24"Dx36"H, Gray, Unassembled

Product Description
✓ Easily assembled
✓ Adjustable shelf
✓ thick wire mesh with epoxy finish is corrosion-resistant and long-lasting
Out of mind, but in plain sight-that's what you get with the Global Industrial™ Wire Mesh Security Cage Locker. This ventilated wide span bulk storage locker is made with a thick wire mesh with gray epoxy finish to minimize dust accumulation and maximize visibility for simple inventory control. The lockers include one height-adjustable shelf with 100-pound weight capacity when evenly distributed. The shelf adjusts in 3" increments and the improved latch design will accept a padlock. For enhanced security, users can install a shelf at the center position to allow use of included padlock. Double doors are welded to side panels and are flush against unit top, while the door hinges swing open 270° for full access to the locker's interior. Easy assembly. Additional shelves sold separately. 1-Year Limited Warranty.

PRICE
$365.95

1
1
Available on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height36 in
Weight Capacity200 lbs
Weight103.4 lbs

Product Details

Shelf Capacity100 lbs
Number of Adjustable Shelves1
Door Handle TypePadlockable Hasp
ColorGray
Tier TypeSingle Tier
Configuration1 Wide
StyleWire Mesh Cage
MaterialWire Mesh
Construction TypeUnassembled
Manufacturers Part Number184083
BrandGlobal Industrial

Warranty

Warranty1 yr