Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603336

Global Industrial™ Wire Mesh Sliding Gate - 8x3

Product Description
✓ Ball-bearing suspension rollers for easy sliding
✓ Sturdy enclosed 10' track kit prevents misalignment
✓ Heavy-duty steel construction

This Global Industrial™ Wire Mesh Sliding Gate, when paired with corresponding posts & panels, is your solution to creating a secure storage space for high-value equipment. Built for strength and long-lasting durability, this 8' tall gate is constructed from 10-gauge wire steel mesh that is clinched to a 14-gauge cold-rolled C-channel frame. It features ball-bearing suspension rollers for easy sliding, an enclosed 10' track kit to prevent misalignment, and a gate stop that blocks the door from slamming. Ideal for warehouses, factories, and other industrial settings, this gate can be installed to slide in either direction and is easily configurable to allow customization.

  • Wire mesh is woven in a 1-1/2" diamond pattern
  • Gray powder coat finish
  • Includes (3) 3-1/2"W Channel Stiffener Posts, a built-in mortise cylinder lock with two sets of keys, & a lock receiver
  • Door does not include a transom
  • PRICE
    $549.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    549.00
    Buy 5+ units
    519.00Save $30.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width3 ft
    Height8 ft
    Nominal Height8 ft
    Nominal Width3 ft

    Product Details

    Assembly RequiredNo
    TypeSliding Door
    MaterialSteel Wire
    ColorGray
    Manufacturers Part Number603336
    BrandGlobal Industrial

    Warranty

    Warranty1 yr