Global Industrial
Model # :WB603338
Global Industrial™ Wire Mesh Sliding Gate - 8x5
Write a Review
|
Questions & Answers (0)
Product Description
SLIDING GATE 8 x 5
This 8-feet high 5-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike.
This 8-feet high 5-feet wide gate can be installed to slide in either direction. Features ball-bearing suspension and an enclosed sturdy track kit to prevent misalignment. Includes lock receiver and Gate Stop. Made using 10 gauge steel wire woven mesh in a 1-1/2" diamond pattern. Framed in a 1-1/4" x 5/8" x 14-gauge cold rolled C-channel frame. Wire mesh is clinched (Not welded) into frame for strength. Gray powder coat finish. Includes built-in mortise cylinder lock with two sets of keys, keyed alike.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 ft |
| Height | 8 ft |
| Nominal Height | 8 ft |
| Nominal Width | 5 ft |
Product Details
| Assembly Required | No |
| Type | Sliding Door |
| Material | Steel Wire |
| Color | Gray |
| Manufacturers Part Number | 603338 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |