These 3-tier wire baskets come in a classy black finish with a slimline shape, which incorporates well with other retail displays in any store environment. The 4 rolling casters will help you move the cart smoothly and easily and two of them are lockable for extra stability. Baskets measure 16"W x 7"D x 17-1/2"H, are removable and can be positioned straight or tilted. Use for sandwich roll packages, snacks and candy bars, fruit baskets, or any other products that promote impulse purchases. This displayer is popular across a wide range of retail store usage.
Wire Mobile Impulse Display Stand, Square Baskets, 3-Tier, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 22-1/2 in |
| Height | 49 in |
| Weight | 22 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Number of Tiers | 3 |
| Mobile or Stationary | Mobile |
| Material | Steel |
| Package Quantity | 1 |
| Description | Square Basket Display Stand |
| Manufacturers Part Number | SPMB/3 |
| Brand | Amko Displays |