4-sided rotating pegboard merchandising display
Pegboard Spinner Display, 28"W x 68"H, White/Black
Write a Review
|
Questions & Answers (0)
Product Description
Pegboard Spinner Display, 28"W x 68"H, White/Black
4-sided rotating pegboard merchandising display Double-sided pegboard panels maximize display space 28" footprint; 68" tall White pegboard with black base Each pegboard measures 15.2"W x 48"H Integrated top-mount sign holder accommodates graphics, pricing or product information
4-sided rotating pegboard merchandising display
PRICE
$199.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 68 in |
| Weight Capacity | 150 lbs |
Product Details
| Description | Pegboard Spinner Display |
| Color | White |
| Manufacturers Part Number | 1004855-00U0014 |
| Brand | Vulcan Industries |
Warranty
| Warranty | 1 Year on Parts, Material and Workmanship |