Global Industrial
Model # :WBB183198
Global Industrial Wire Safety Fan Guard for 42" Duct Fans
Write a Review
|
Questions & Answers (0)
Product Description
This Fan Guard is 1/2" thick. Can be used on fan inlet or outlet. OSHA approved. For use with all 42" Duct Fans.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44-1/2 in |
| Depth | 42 in |
| Height | 44-1/2 in |
| Gauge | 3, 11 |
Product Details
| Assembly Required | No |
| Material | Steel |
| Description | Wire Safety Fan Guard Factory Installed |
| Color | Clear |
| Manufacturers Part Number | B183198 |
| For Use With | 42" Duct Fans |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | OSHA |