Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB320923C

Nexel® Security Wire Shelving Unit, Open Cage, 36"Wx14"Dx66"H, Chrome, Unassembled

Product Description
✓ Strong wire mesh paired with door locks provides visibility & security
✓ Open design maximizes air & light circulation, while preventing dust accumulation
✓ Long-lasting chrome plating for durability

This 36"W x 14"D x 66"H Nexel® Chrome Security Shelving Unit is a safer and more secure way to store valuable equipment and inventory. The open 2" square grid mesh ensures high visibility, while the lockable double door (opens a full 270°) keeps contents protected. This security assembles easily and includes 1 door set, 2 standard wire shelves, 2 side and back panels, 4 posts, shelf clips, and 4 adjustable leveling feet (with non-marring floor glides), which allow compensation for uneven floors. The chrome plating process consists of electroplated nickel-chrome, resulting in a brilliant high-gloss finish. The open wire truss-reinforced shelves feature front-to-back welded surface ribs for added strength, while the open design maximizes air & light circulation and minimizes dust accumulation. Limited 1-Year Warranty in dry application and usage.

PRICE
$345.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth14 in
Height66 in
Inside Width34
Inside Depth12
Inside Height60
Gauge16

Product Details

Assembly RequiredYes
Number of Adjustable Shelves0
Door Handle TypePadlockable Slide Latch
ApplicationDry
MaterialSteel
Construction TypeUnassembled
Manufacturers Part NumberSU1436CPS
BrandNexel
TypeSecurity Storage Locker
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorChrome
Tier TypeSingle Tier
StyleWire Mesh Cage
Number of Doors2
FinishChrome

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF